Beli insulation sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp899.900

    Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Deskripsi:
    Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosive
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  2. Superlon Insulation Material Sheet (Insulasi Peredam)
    Mulai

    Rp289.900

    Superlon Insulation Material Sheet (Insulasi Peredam)
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
    atribut:
    • Size (cm): 120x91
  3. Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  4. Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Mulai

    Rp20.900

    Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 9 (3/8inch)
    • Length (m): 2
  5. Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)
    Mulai

    Rp34.900

    Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
  6. Superlon Insulation Pipe Layer AC (Pipa AC)
    Mulai

    Rp9.900

    Superlon Insulation Pipe Layer AC (Pipa AC)
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
    atribut:
    • Length (m): 1.8
  7. Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  8. Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Mulai

    Rp90.900

    Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 25 (1inch)
    • Length (m): ±2
  9. ARAM Fluororesin Sheet PTFE
    Mulai

    Rp199.900

    ARAM Fluororesin Sheet PTFE
    Deskripsi:
    A sheet with excellent insulation properties that can be easily cut with scissors.
    atribut:
    • Heat Resistance Temperature (°C): About 260
    • Dimensions (mm): 300x1000
  10. Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp629.900

    Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  11. Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)
    Mulai

    Rp129.900

    Armaflex Insulation Pipe T-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 32 (1 1/4inch)
  12. Milton Anti Phase Protector
    Mulai

    Rp309.900

    Milton Anti Phase Protector
    Deskripsi:
    Milton Sparepart Anti Phase ProtectorCategory : af transformer
  13. Armaflex Insulation Pipe U-Series Class 1 (Pipa AC)
    Mulai

    Rp289.900

    Armaflex Insulation Pipe U-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 40 (1 1/2inch)
  14. Armaflex Armaflex (Pipa AC)
    Mulai

    Rp2.799.900

    Armaflex Armaflex (Pipa AC)
    Deskripsi:
    Water vapour resistance µ value = 10.000. Therma conductivity at 0°C = 0.034 W/(m.K)
  15. Armaflex R-Series Class 0 (Pipa AC)
    Mulai

    Rp129.900

    Armaflex R-Series Class 0 (Pipa AC)
    Deskripsi:
    Water vapour resistance µ value ≥ 10.000. Therma conductivity at 0°C ≤ 0.034 W/(m.K)
    atribut:
    • Tube Length (m): 2
    • Thickness (mm): 25 (1inch)
  16. Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe D-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 6 (1/4inch)
  17. Armaflex Insulation Pipe V-Series Class 1 (Pipa AC)
    Mulai

    Rp589.900

    Armaflex Insulation Pipe V-Series Class 1 (Pipa AC)
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 50 (2inch)
  18. Harmony Insulation Aluminium Foil Bubble
    Mulai

    Rp369.900

    Harmony Insulation Aluminium Foil Bubble
    Deskripsi:
    Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Lamination: Aluminium Foil
    • Tape Type: Double Side
Daftar Harga insulation sheet Terbaru October 2026
Armaflex Insulation Sheet (Lembaran Isolasi AC)Rp1.599.900
Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)Rp899.900
Superlon Insulation Material Sheet (Insulasi Peredam)Rp289.900
Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Rp24.900
Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Rp20.900
Armaflex Insulation Pipe M-Series Class 1 (Pipa AC)Rp34.900
Superlon Insulation Pipe Layer AC (Pipa AC)Rp9.900
Insulflex Single Insulation Tubing Class 1 (Pipa AC)Rp17.900
Armaflex Insulation Pipe R-Series Class 1 (Pipa AC)Rp90.900
ARAM Fluororesin Sheet PTFERp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)